Zoro Homepage

Preselector, 9"L x 3"W x 1-1/2"H, UHF Type

  • Mfr # HFE8459

  • Zoro # G7683982


product price: $908.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Metal
Type
UHF
Height (In.)
1 1/2 in
Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFE8459
Zoro #
G7683982
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/2 in
Length (In.)
9 in
Width (In.)
3 in
Height
1 1/2 in
Length
9 in
Width
3 in
Overall Height
1 1/2 in
Overall Length
9 in
Overall Width
3 in

Details

Item
Preselector
For Use With
Mfr. No. SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Metal
Type
UHF
Sub-Category
Radio Accessories
Compatible Repeater Manufacturer Model Number
SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Compatible Repeater Brand
Motorola
Product Type
Preselector

Description

Preselector, Product Type Preselector, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1, Compatible Repeater Grainger Model Number 460X28, 460X29, Overall Width 3 in, Material Metal, Overall Height 1 1/2 in, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.