Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Programming Cable, For 5EDA8 and 5EDA9 HKKN4025A

Programming Cable, For 5EDA8 and 5EDA9 (Discontinued)

  • Mfr # HKKN4025A
  • Zoro # G4279947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKKN4025A
Zoro #
G4279947
UPC #
723755540729
Country of Origin
China

Dimensions

Length (In.)
12 in
Height (In.)
1/2 in
Width (In.)
1/2 in

Details

Sub-Category
Cables, Adapters, and Power Supplies
Item
Programming Cable
For Use With
5EDA8, 5EDA9
Accessory Type
Programming Cable

Description

Programming Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.