Zoro Homepage

PTT Nexus Adapter, Push To Talk Yes

  • Mfr # PMLN6095A

  • Zoro # G6258861


product price: $506.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Height
25 in
Volume Control
No
Width
1 in
Features
Works with Peltor Headsets with Nexus Connectors, Provides You with Easy Access to A Large PTT Button, It Is Ideal When Wearing Gloves or When Carrying Your Radio Under Protective Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6095A
Zoro #
G6258861
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
25 in
Width
1 in
Length
2 1/4 in
Overall Length
2 1/4 in
Overall Width
1 in
Overall Height
25 in

Details

Item
Nexus Push to Talk Adapter
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Volume Control
No
Features
Works with Peltor Headsets with Nexus Connectors, Provides You with Easy Access to A Large PTT Button, It Is Ideal When Wearing Gloves or When Carrying Your Radio Under Protective Gear
Color
Black
Push To Talk
Yes
Compatible Radio Series
7000e, XPR6000, XPR7000
Connection Adapting From
Multi-Pin
Compatible Radio Manufacturer Model Number
XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Brand
Motorola
Connection Adapting To
Nexus
Product Type
Nexus Push to Talk Adapter

Description

Nexus Push to Talk Adapter, Product Type Nexus Push to Talk Adapter, Compatible Radio Brand Motorola, Compatible Radio Series 7000e, XPR6000, XPR7000, Compatible Radio Manufacturer Model Number XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Connection Adapting From Multi-Pin, Connection Adapting To Nexus, Length 2 1/4 in, Height 25 in, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.