Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola MFR#:T472, Channels:22 T4F32205YEGAAW

MFR#:T472, Channels:22 (Discontinued)

  • Mfr # T4F32205YEGAAW
  • Zoro # G304186797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4F32205YEGAAW
Zoro #
G304186797
UPC #
748091019883
Country of Origin
Malaysia

Dimensions

Height
1 9/32 in
Length
7 33/64 in
Width
2 3/16 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Radio Classification
General
Radio Series
Talkabout T472
License Required
No for FRS
Color
Black, Yellow
Band Type
FRS, GMRS
Radio Application
General
Display Type
LED
IP Rating
IPX4
Radio Type
Handheld
Battery Type
Alkaline Rechargeable NiMH 800 mAH Rechargeable NiMH 1,300 mAH
Digital/Analog
Digital
Outdoor Range (Miles)
Mountain to Valley: Up to 35 mi Open Water: Up to 6 mi Neighborhood: Up to 2 mi
Waterproof
No
Standards
NOAA
Battery Life
12 hr (800 mAH Battery), 18 hr (1300 mAH Battery), 28 hr (Alkaline Battery)
Channel Scan
Yes
Frequency
462 to 476 MHz
Digital Codes
121
Minimum Frequency
462 MHz
Maximum Outdoor Range
35 mi
Bare Tool/Battery Included
Battery Included
Programming Requirements
Pre-Programmed
Radio Transmission
Analog
Output Power
2 W
Maximum Frequency
476 MHz

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No for FRS, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 476 MHz, Display Type Numeric, Radio Series Talkabout T472, Battery Life 12 hr (800 mAH Battery), 18 hr (1300 mAH Battery), 28 hr (Alkaline Battery), Waterproof No, Intrinsically Safe No, Product Type Handheld Two Way Radio, Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.