Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Battery, 1750 mAh

  • Mfr # PMNN4476

  • Zoro # G201050245


product price: $66.55
/ea

Key Features

Fits Model
CP185, CP100D
Fits Brand
Motorola
Color
Black
Battery Type
Lithium Ion
For Use With
Motorola CP185 and CP100D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4476
Zoro #
G201050245
UPC #
-
Country of Origin
Malaysia

Details

Fits Model
CP185, CP100D
Item
Radio Battery
Fits Brand
Motorola
Color
Black
Battery Type
Lithium Ion
For Use With
Motorola CP185 and CP100D
Recharge Time
3 hr or Less
Voltage
7.4 V DC
Battery Capacity
1,750 mAh
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Series
CP
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
CP100D, CP185
Compatible Radio Brand
Motorola
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP, Compatible Radio Manufacturer Model Number CP100D, CP185, Battery Capacity 1,750 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.4 V, Maximum Recharge Time 3 hr, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.