Zoro Homepage

Radio Battery, 2550 mAh

  • Mfr # PMNN4485

  • Zoro # G716557529


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Compatible Radio Brand
Motorola
Compatible Radio Series
ASTRO
Compatible Pump
Radio
Battery Type
Lithium-Ion
Compatible Radio Manufacturer Model Number
APX6000, APX6000XE, APX8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4485
Zoro #
G716557529
UPC #
748091006166
Country of Origin
China

Details

Compatible Radio Brand
Motorola
Compatible Radio Series
ASTRO
Compatible Pump
Radio
Battery Type
Lithium-Ion
Item
Motorola APX Battery
Compatible Radio Manufacturer Model Number
APX6000, APX6000XE, APX8000
Product Type
Battery
Number of Batteries Included
2

Description

Motorola APX Battery, Product Type Battery, Compatible Radio Brand Motorola, Compatible Radio Series ASTRO, Compatible Radio Manufacturer Model Number APX6000, APX6000XE, APX8000, Battery Capacity 2,550 mAh, Battery Type Lithium-Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP68, Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.