Zoro Homepage

Radio Battery, 3400 mAh

  • Mfr # PMNN4504

  • Zoro # G321905944


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4504
Zoro #
G321905944
UPC #
748091006364
Country of Origin
Malaysia

Description

Motorola APX Battery, Product Type Battery, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX 8000, APX 8000XE, Battery Capacity 3,400 mAh, Battery Type Lithium-Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP68, Length 2 1/4 in, Width 1 5/8 in, Standards UL2054, Number of Batteries Included 2, Minimum Operating Temperature -20 Degrees C, Height 3 3/8 in, Maximum Operating Temperature 60 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.