Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Battery, Lithium, IP55, 7.4V

  • Mfr # PMNN4600

  • Zoro # G410947435


product price: $119.69
/ea
Free Shipping & Returns

Key Features

Battery Life
17 hr or 22.5 hr
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO R2
Compatible Radio Manufacturer Model Number
R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4600
Zoro #
G410947435
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
4 7/8 in
Overall Width
2 1/4 in
Overall Length
1 1/4 in
Height
4 7/8 in
Length
1 1/4 in
Width
2 1/4 in

Details

Item
Radio Battery
Battery Life
17 hr or 22.5 hr
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO R2
Compatible Radio Manufacturer Model Number
R2
Battery Type
Lithium-Ion
Minimum Operating Temperature
-22 Degrees F
Product Type
Battery
Maximum Operating Temperature
140 Degrees F
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R2, Compatible Radio Manufacturer Model Number R2, Compatible Radio Grainger Model Number 814Y90, 814Y91, 814Y92, 814Y93, Battery Capacity 2,100 mAh, Battery Type Lithium-Ion, Compatible Product Type Two Way Radio, Waterproof Yes, IP Rating IP55, Voltage 7.5 V, Length 1 1/4 in, Width 2 1/4 in, Standards FCC, IC, Minimum Operating Temperature -22 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.