Radio Battery, Lithium, IP68, 7.4V
Mfr # PMNN4807
Zoro # G010947422
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Series
MOTOTRBO R7
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Battery Life
20 hr
Compatible Radio Manufacturer Model Number
AAH06JDC9RA1AN,AAH06JDC9RA1AN-IS,AAH06JDC9WA1AN,AAH06JDC9WA1AN-IS,AAH06JDN9RA1AN,AAH06JDN9RA1AN-IS,AAH06JDN9WA1AN,AAH06JDN9WA1AN-IS,AAH06RDC9RA1AN,AAH06RDC9RA1AN-IS,AAH06RDC9WA1AN,AAH06RDC9WA1AN-IS,AAH06RDN9RA1AN,AAH06RDN9RA1AN-IS,AAH06RDN9WA1AN,AAH06RDN9WA1AN-IS,AAH06UCC9RB1AN,AAH06UCC9RB1AN-IS,AAH06UCC9WB1AN,AAH06UCC9WB1AN-IS,AAH06UCN9RB1AN,AAH06UCN9RB1AN-IS,AAH06UCN9WB1AN,AAH06UCN9WB1AN-IS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMNN4807
Zoro #
G010947422
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
2 1/4 in
Overall Length
1 3/8 in
Overall Height
5 1/4 in
Length
1 3/8 in
Width
2 1/4 in
Height
5 1/4 in
Details
Compatible Radio Series
MOTOTRBO R7
Item
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Battery Life
20 hr
Compatible Radio Manufacturer Model Number
AAH06JDC9RA1AN,AAH06JDC9RA1AN-IS,AAH06JDC9WA1AN,AAH06JDC9WA1AN-IS,AAH06JDN9RA1AN,AAH06JDN9RA1AN-IS,AAH06JDN9WA1AN,AAH06JDN9WA1AN-IS,AAH06RDC9RA1AN,AAH06RDC9RA1AN-IS,AAH06RDC9WA1AN,AAH06RDC9WA1AN-IS,AAH06RDN9RA1AN,AAH06RDN9RA1AN-IS,AAH06RDN9WA1AN,AAH06RDN9WA1AN-IS,AAH06UCC9RB1AN,AAH06UCC9RB1AN-IS,AAH06UCC9WB1AN,AAH06UCC9WB1AN-IS,AAH06UCN9RB1AN,AAH06UCN9RB1AN-IS,AAH06UCN9WB1AN,AAH06UCN9WB1AN-IS
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Battery Type
Lithium-Ion
Product Type
Battery
Compatible Product Type
Two Way Radio
Weight
0.7 lb
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.