Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio, Black, 5 GHz

  • Mfr # HK2183A

  • Zoro # G016557533


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Navigation Aids
GPS
Overall Width
2 1/4 in
Band Type
LTE
Output Power
2.5 W
Features
The TLK 110 Combines the Flexibility of Push-To-Talk Communication Via Broadband with the Reliability of a Rugged, Purpose-Built Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK2183A
Zoro #
G016557533
UPC #
748091024177
Country of Origin
Malaysia

Dimensions

Overall Width
2 1/4 in
Overall Height
6 3/4 in
Overall Length
1 in

Details

Navigation Aids
GPS
Band Type
LTE
Output Power
2.5 W
Features
The TLK 110 Combines the Flexibility of Push-To-Talk Communication Via Broadband with the Reliability of a Rugged, Purpose-Built Radio
Maximum Outdoor Range
10 m
Radio Application
Two Way
Bluetooth
Yes
VOX (Voice Operated Exchange)
Yes
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-10 Degrees C
Standards
MIL-STD 810E, MIL-STD 810F, MIL-STD 810G, MIL-STD 810H, MIL-STD810C, MIL-STD810D
Display Type
Alphanumeric
Product Type
Handheld Two Way Radio
Number of Channels
96
Maximum Frequency
5 GHz
Item
Motorola TLK110 Radio
Bare Tool/Battery Included
Bare Tool
Minimum Frequency
2.4 GHz
Emergency Button
Yes
Encryption-Capable
Yes
Radio Type
Hands Free
Audio Output
2.5 W
Weight
6.9 oz

Description

Motorola TLK110 Radio, Band Type LTE, Radio Transmission Not Applicable, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 96, Output Power Not Applicable, Minimum Frequency 2.4 GHz, Maximum Frequency 5 GHz, Display Type Alphanumeric, Subscription Type no, Radio Series TLK/Wave, Battery Life 18 hrs, Number of Radios Included 1, Waterproof Yes, Bluetooth Yes, Product Type Handheld Two Way Radio, Radio Type Hands Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.