Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio, Black, 5 GHz

  • Mfr # HK2197A

  • Zoro # G116557556


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Encryption-Capable
Yes
Minimum Frequency
2.4 GHz
Maximum Outdoor Range
10 m
Bluetooth
Yes
Overall Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK2197A
Zoro #
G116557556
UPC #
748091025051
Country of Origin
Malaysia

Dimensions

Overall Height
3 1/4 in
Overall Length
1 7/8 in
Overall Width
3/4 in

Details

Encryption-Capable
Yes
Minimum Frequency
2.4 GHz
Maximum Outdoor Range
10 m
Bluetooth
Yes
Radio Type
Hands Free
Battery Life
12 hr
Minimum Operating Temperature
-10 Degrees C
Features
Compact, Powerful, and Equipped with an Intuitive Voice Assistant for Seamless Operations
Weight
2.7 oz
Maximum Operating Temperature
60 Degrees C
Maximum Frequency
5 GHz
Display Type
No Display
Product Type
Wearable communications device
Includes
badge clip, earpiece, TLK 25 with embedded battery, USB-C to USB-A charging cable
Number of Channels
96
Emergency Button
Yes
Navigation Aids
GPS
Item
Motorola TLK25-LTE Radio
Bare Tool/Battery Included
Battery Included
Standards
MIL-STD 810E, MIL-STD 810F, MIL-STD 810G, MIL-STD 810H, MIL-STD810C, MIL-STD810D
Band Type
LTE

Description

Motorola TLK25-LTE Radio, Band Type LTE, Radio Transmission Not Applicable, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 96, Output Power Not Applicable, Minimum Frequency 2.4 GHz, Maximum Frequency 5 GHz, Display Type No Display, Subscription Type no, Radio Series TLK/Wave, Battery Life 12 hrs, Number of Radios Included 1, Waterproof Yes, Bluetooth Yes, Product Type Wearable communications device

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.