Radio, Black, 5 GHz
Mfr # HK2198A
Zoro # G416557409
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Battery Life
12 hr
Weight
2.6 oz
Maximum Frequency
5 GHz
Bluetooth
Yes
Radio Type
Hands Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK2198A
Zoro #
G416557409
UPC #
748091025068
Country of Origin
Malaysia
Dimensions
Overall Height
3 1/4 in
Overall Width
3/4 in
Overall Length
1 7/8 in
Details
Battery Life
12 hr
Weight
2.6 oz
Maximum Frequency
5 GHz
Bluetooth
Yes
Radio Type
Hands Free
Number of Channels
96
Standards
MIL-STD 810E, MIL-STD 810F, MIL-STD 810G, MIL-STD 810H, MIL-STD810C, MIL-STD810D
Bare Tool/Battery Included
Battery Included
Features
Compact, Powerful, and Equipped with an Intuitive Voice Assistant for Seamless Operations
Encryption-Capable
Yes
Emergency Button
Yes
Product Type
Wearable communications device
Item
Motorola TLK25-Wifi Radio
Display Type
No Display
Includes
badge clip, earpiece, TLK 25 with embedded battery, USB-C to USB-A charging cable
Maximum Outdoor Range
10 m
Navigation Aids
GPS
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
60 Degrees C
Minimum Frequency
2.4 GHz
Description
Motorola TLK25-Wifi Radio, Band Type LTE, Radio Transmission Not Applicable, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 96, Output Power Not Applicable, Minimum Frequency 2.4 GHz, Maximum Frequency 5 GHz, Display Type No Display, Subscription Type no, Radio Series TLK/Wave, Battery Life 16 hrs, Number of Radios Included 1, Waterproof Yes, Bluetooth Yes, Product Type Wearable communications device
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.