RAZR ULTRA - 2025 - 16 GB RAM - 1 TB STORAGE - SCARAB

  • Mfr # PB770067US

  • Zoro # G622606755


product price:  $1,539.99
/ea
Free Shipping & Returns

Key Features

Standard Refresh Rate
165 Hz
Virtual Assistant
Gemini
Processor Speed
4.32 GHz
Contract Type
SIM-free
Foldable Screen Resolution
1272 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB770067US
Zoro #
G622606755
UPC #
840023297311
Country of Origin
China

Dimensions

Height
6.8 in
Width
2.9 in
Screen Size
7 in
Foldable Width
2.91 in
Foldable Depth
0.62 in
SIM Size Supported
Nano/eSIM
Foldable Height
3.47 in
Folded Screen Size
4 in

Details

Standard Refresh Rate
165 Hz
Virtual Assistant
Gemini
Processor Speed
4.32 GHz
Contract Type
SIM-free
Foldable Screen Resolution
1272 x 1080
Brightness
4500 Nit
Wireless LAN
Yes
Product Line
razr ultra (2025)
Foldable Screen Type
P-OLED
AI-powered
Yes
Cellular Generation
5G
Rear Camera
Dual
Combined Processor Core
Octa-core
Maximum Frame Rate
60 fps
Cellular Network Supported
GSM 900, HSDPA 2100, GSM 1800, HSDPA 1700, HSDPA 850, GSM 850, HSDPA 900, HSDPA 1900, GSM 1900
Foldable Refresh Rate
165 Hz
Foldable Brightness
3000 Nit
Cellular Data Connectivity Technology
LTE, UMTS, EDGE, HSDPA, HSPA, HSPA+, GPRS
Pixel Density (ppi)
464 ppi
Maximum Charging Power
68 W
Color
PANTONE Scarab
Operating System Version
Android 15
Flexible Folding Screen
Yes
Fast-charge Capable
Yes
Microprocessor
Oryon
Front Camera Resolution
50 Megapixel
Built-in Memory
1 TB
Foldable Screen Mode
HDR10+
NPU Name
Hexagon
Bluetooth Standard
Bluetooth 5.4
Aspect Ratio
22:9
Ingress Protection (IP) Rating
IP48
Screen Type
P-OLED
2nd Processor Core
Hexa-core (6 Core)
Screen Resolution
2992 x 1224
Multi-SIM Supported
Yes
Minimum Charging Power
30 W
GPS Receiver
Yes
2nd Processor Speed
3.53 GHz
Wi-Fi Calling Supported
Yes
Touchscreen
Yes
Second Rear Camera Resolution
50 Megapixel
AI Features
AI Photography, AI Portrait, Notes, AI Camera, AI Image Editing
Processor Core
Dual-core (2 Core)
Operating System
Android
Sensor Type
eCompass, Accelerometer, Ambient Light Sensor, Gyroscope, Digital Compass, Fingerprint Sensor, Barometer, GPS, Hall Effect Sensor, Proximity Sensor, IR Blaster
Screen-to-body Ratio
86.20%
2nd Processor Type
Oryon
Rear Camera Aperture
f/1.8
Front Camera Video Recording Resolution
4K
VoLTE Supported
Yes
Includes
razr ultra (2025) SmartphoneUSB Type-C CableGuidesSIM tool
Rear Camera Resolution
50 Megapixel
Front Camera
Single
Standard Memory
16 GB
Rear Camera Video Recording Resolution
8K
Phone Style
Foldable
Item
Smartphone
Near Field Communication
Yes
Wireless Charging
Yes
Battery Capacity
4700 mAh
Screen Mode
Super HD

Description

MOTOROLA RAZR ULTRA - 2025 - 16 GB RAM - 1 TB STORAGE - SCARAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.