Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola RDX Programming Cable, L 1 In, H 7 In RKN4155A

RDX Programming Cable, L 1 In, H 7 In (Discontinued)

  • Mfr # RKN4155A
  • Zoro # G2128831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKN4155A
Zoro #
G2128831
UPC #
723755540354
Country of Origin
China

Dimensions

Length (In.)
1
Width (In.)
4
Height (In.)
7

Details

Sub-Category
Cables, Adapters, and Power Supplies
Item
Programming Cable
Type
Two-Way Radio
For Use With
2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8

Description

Programming Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.