RDX UHF Whip Antenna
Mfr # RAN4031A
Zoro # G0839666
product price: $22.49
/eaKey Features
For Use With
2HNA7, 2HNA8
Length (In.)
5 in
Width (In.)
1/4 in
Sub-Category
Antennas
Band Type
UHF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAN4031A
Zoro #
G0839666
UPC #
-
Country of Origin
Malaysia
Dimensions
Length (In.)
5 in
Width (In.)
1/4 in
Width
1/4 in
Length
5 in
Overall Width
1/4 in
Overall Length
5 in
Details
Item
RDX UHF Whip Antenna
For Use With
2HNA7, 2HNA8
Sub-Category
Antennas
Band Type
UHF
Minimum Frequency
403 MHz
Maximum Frequency
470 MHz
Antenna Type
Whip
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Series
RDX
Description
RDX UHF Whip Antenna, Compatible Radio Brand Motorola, Compatible Radio Series RDX, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 2HNA7, 2HNA8, Overall Length 5 in, Overall Width 1/4 in, Power Rating 150 W, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.