Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Earpiece, Push To Talk No

  • Mfr # AARLN4885B

  • Zoro # G6305798


product price: $43.85
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Covered Earbud
Push To Talk
No
Cord Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AARLN4885B
Zoro #
G6305798
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
10 in
Height
12 in
Width
1/8 in
Length
3/4 in
Overall Length
3/4 in
Overall Width
1/8 in
Overall Height
12 in

Details

Item
Listen-Only Earpiece
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Covered Earbud
Push To Talk
No
Connector
3.5mm Plug
Color
Black
Volume Control
No
Features
Flexible Cord
Number of Wires
1
Product Type
Listen-Only Earpieces
Earpiece Style
Earbud
Compatible Radio Brand
Motorola
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Radio Connector Type
3.5 mm Standard
Number of Ears
One
Compatible Radio Series
XPR 3000, XPR 3000e, XPR 6000, XPR 7000, XPR 7000e
Earpiece Connection Type
Wired

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.