Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Earpiece, Push To Talk No

  • Mfr # PMLN4620B

  • Zoro # G6283011


product price: $31.89
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, UL XPR7000 Series, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Cord Length
13 in
Volume Control
No
Connector
3.5mm Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN4620B
Zoro #
G6283011
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
13 in
Width
1/8 in
Length
1 3/4 in
Height
2 3/4 in
Overall Height
2 3/4 in
Overall Length
1 3/4 in
Overall Width
1/8 in

Details

Item
Listen-Only Earpiece
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, UL XPR7000 Series, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Connector
3.5mm Plug
Features
Flexible Cord
Color
Black
Push To Talk
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Earpiece Style
D-Ring
Radio Connector Type
3.5 mm Standard
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
XPR 3000 Series, XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7000, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Number of Ears
One
Compatible Radio Series
XPR 3000, XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR 3000 Series, XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7000, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.