Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Earpiece, Push To Talk No

  • Mfr # PMLN7560A

  • Zoro # G6303530


product price: $98.69
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7550, XPR7550e
Material
Plastic
Includes
Microphone
Cord Length
9 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7560A
Zoro #
G6303530
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
9 1/2 in
Width
5/8 in
Length
3/4 in
Height
6 1/2 in
Overall Height
6 1/2 in
Overall Width
5/8 in
Overall Length
3/4 in

Details

Item
Listen-Only Earpiece
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7550, XPR7550e
Material
Plastic
Includes
Microphone
Color
Black
Features
Over the Ear Speaker
Volume Control
No
Connector
3.5mm Plug
Push To Talk
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Compatible Radio Series
XPR 3000e, XPR 6000
Compatible Radio Manufacturer Model Number
XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7550, XPR7550e
Radio Connector Type
3.5 mm Standard
Earpiece Style
Earbud
Earpiece Color
Clear
Earpiece Connection Type
Acoustic Tube
Number of Ears
One
Compatible Radio Brand
Motorola

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000e, XPR 6000, Compatible Radio Manufacturer Model Number XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7550, XPR7550e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.