Zoro Homepage

Rechargeable Battery, Lithium-ion, 1800mAh

  • Mfr # PMNN4497AR

  • Zoro # G5007031


product price: $45.49
/ea

Key Features

Recharge Time
3 hr or Less
Voltage
3.7 V
Fits Brand
Motorola
Battery Type
Lithium Ion
Battery Capacity
1,800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4497AR
Zoro #
G5007031
UPC #
-
Country of Origin
Malaysia

Details

Item
Radio Battery
Recharge Time
3 hr or Less
Voltage
3.7 V
Fits Brand
Motorola
Battery Type
Lithium Ion
Battery Capacity
1,800 mAh
Fits Model
CLS1410, Mfr. No. CLS1110
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Series
CLS
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
CLS1110, CLS1410
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CLS, Compatible Radio Manufacturer Model Number CLS1110, CLS1410, Battery Capacity 1,800 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 3.7 V, Maximum Recharge Time 3 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.