Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Speaker Mic, Black

  • Mfr # PMMN4099

  • Zoro # G516554001


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Compatible Radio Manufacturer Model Number
MTP6650
Earpiece Jack Size
3.5 mm
Noise Prevention
Windporting
Features
An Emergency Button to Signal Distress and Request Assistance, Built to Survive, Featuring Intrinsic Safety Approvals to Tia4950, Featuring Volume Control to Change the Level of Received Transmissions, Improving Voice Intelligibility and Amplifying Quiet Transmissions, Programmable Button to Put You Favorite Features Directly At Your Fingertips, Providing Superior Audio By Suppressing Ambient Noise, This RSM also Features a 3.5 Mm Audio Jack that Allows You to Connect a Receive-Only Earpiece for Discreet Communication, This RSM can Be Used in Hazardous Environments for Mototrbo Radios Only, This RSM Features Impress Technology, This RSM is Approved to Ip68 Meaning It can Withstand Immersion for Extended Periods and is Completely Dust Tight, This RSM is Fully Populated with Controls
Product Type
IMPRES RSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMMN4099
Zoro #
G516554001
UPC #
-
Country of Origin
Malaysia

Dimensions

Earpiece Jack Size
3.5 mm

Details

Compatible Radio Manufacturer Model Number
MTP6650
Noise Prevention
Windporting
Features
An Emergency Button to Signal Distress and Request Assistance, Built to Survive, Featuring Intrinsic Safety Approvals to Tia4950, Featuring Volume Control to Change the Level of Received Transmissions, Improving Voice Intelligibility and Amplifying Quiet Transmissions, Programmable Button to Put You Favorite Features Directly At Your Fingertips, Providing Superior Audio By Suppressing Ambient Noise, This RSM also Features a 3.5 Mm Audio Jack that Allows You to Connect a Receive-Only Earpiece for Discreet Communication, This RSM can Be Used in Hazardous Environments for Mototrbo Radios Only, This RSM Features Impress Technology, This RSM is Approved to Ip68 Meaning It can Withstand Immersion for Extended Periods and is Completely Dust Tight, This RSM is Fully Populated with Controls
Product Type
IMPRES RSM
Compatible Radio Brand
Motorola
Item
Motorola Remote Speaker Mic
Radio Connector Type
Bluetooth Audio, Integrated Wi-Fi
Compatible Radio Series
XiR P8600i
Push To Talk
Yes

Description

Motorola Remote Speaker Mic, Product Type IMPRES RSM, Compatible Radio Brand Motorola, Compatible Radio Series XiR P8600i, Compatible Radio Manufacturer Model Number MTP6650, Earpiece Jack Size 3.5 mm, Radio Connector Type 3.5 mm, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Cord Length 6 ft, IP Rating IP68, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.