Remote Speaker Microphone, Plastic
Mfr # PMMN4125
Zoro # G215079102
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
USB-A to Micro USB Cable
Length
3 in
Compatible Radio Manufacturer Model Number
SL1600, SL2600, SL4000e
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4125
Zoro #
G215079102
UPC #
748091019067
Country of Origin
Malaysia
Dimensions
Length
3 in
Width
2 in
Earpiece Jack Size
3.5 mm
Height
1 in
Overall Height
1 in
Overall Width
2 in
Overall Length
3 in
Details
Item
Remote Speaker Microphone
Material
Plastic
Includes
USB-A to Micro USB Cable
Compatible Radio Manufacturer Model Number
SL1600, SL2600, SL4000e
Color
Black
Compatible Radio Series
DP
Push To Talk
Yes
Keypad Included
No
Features
Ability to Connect a Receive-Only Earpiece
Radio Connector Type
3.5mm Plug
Compatible Radio Brand
Motorola
Noise Prevention
Windporting
Compatible Radio Type
Handheld
Product Type
Speaker Microphone
Description
Remote Speaker Microphone, Product Type Remote Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.