Remote Speaker Microphone
Mfr # PMMN4021A
Zoro # G1499312
product price: $92.75
/ea
Free Shipping & Returns
Key Features
Material
Metal, Polycarbonate
Width (In.)
1 in
Length (In.)
2 1/4 in
Height (In.)
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4021A
Zoro #
G1499312
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
1 in
Length (In.)
2 1/4 in
Height (In.)
3 in
Height
26 in
Width
1 in
Length
2 in
Earpiece Jack Size
3.5 mm
Overall Width
1 in
Overall Height
26 in
Overall Length
2 in
Details
Item
Speaker Microphone
Material
Metal, Polycarbonate
Color
Black
Features
Windporting Technology
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
HT1250, HT1250LS, HT1550, HT1550XLS, HT750, MT
Noise Prevention
Windporting
Keypad Included
No
Radio Connector Type
M4
Compatible Radio Brand
Motorola
Compatible Radio Series
GP, MTX, PTX
Compatible Radio Type
Handheld
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series GP, MTX, PTX, Compatible Radio Manufacturer Model Number HT1250, HT1250LS, HT1550, HT1550XLS, HT750, MT, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M4, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.