Remote Speaker Microphone
Mfr # PMMN4022A
Zoro # G0892665
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Polycarbonate
Height (In.)
3 in
Width (In.)
1 in
Length (In.)
2 1/4 in
Features
Prevents Water Clogging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4022A
Zoro #
G0892665
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
3 in
Width (In.)
1 in
Length (In.)
2 1/4 in
Width
1 in
Length
2 in
Height
28 in
Earpiece Jack Size
3.5 mm
Overall Length
2 in
Overall Height
28 in
Overall Width
1 in
Details
Item
Speaker Microphone
Material
Metal, Polycarbonate
Features
Prevents Water Clogging
Color
Black
Push To Talk
Yes
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
HT1250, HT1550, HT750, PRO5150, PTX760, RG725
Keypad Included
No
Noise Prevention
Windporting
Compatible Radio Manufacturer Model Number
329Plus, EX500, EX560, EX560XLS, EX600, EX600XLS, GP328Plus, GP344, GP388, GP644, GP688
Radio Connector Type
M5
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT1250, HT1550, HT750, PRO5150, PTX760, RG725, Compatible Radio Manufacturer Model Number 329Plus, EX500, EX560, EX560XLS, EX600, EX600XLS, GP328Plus, GP344, GP388, GP644, GP688, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M5, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.