Zoro Homepage

Remote Speaker Microphone

  • Mfr # PMMN4128

  • Zoro # G715555007


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Low Profile Swivel Clip
Color
Black
Height
1 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4128
Zoro #
G715555007
UPC #
748091019272
Country of Origin
Malaysia

Dimensions

Height
1 in
Width
2 in
Length
3 in
Earpiece Jack Size
3.5 mm
Overall Length
3 in
Overall Width
2 in
Overall Height
1 in

Details

Material
Plastic
Includes
Low Profile Swivel Clip
Color
Black
Item
Speaker Microphone
Noise Prevention
Windporting
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
APX n30, APX n50, APX n70, ION, R7
Radio Connector Type
3.5mm Plug
Keypad Included
No
Compatible Radio Type
Handheld
Compatible Radio Series
APX, ION, R7
Compatible Radio Brand
Motorola
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, ION, R7, Compatible Radio Manufacturer Model Number APX n30, APX n50, APX n70, ION, R7, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type 3.5mm Plug, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Plastic, Cord Length 12 in, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.