Replacement Boom Mic, Push To Talk No
Mfr # RLN6495A
Zoro # G6247497
product price: $209.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. RLN6490A, RLN6491A
Push To Talk
No
Features
Replacement Boom Mic
Length
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN6495A
Zoro #
G6247497
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
3/4 in
Height
7 3/4 in
Width
1/4 in
Overall Length
3/4 in
Overall Width
1/4 in
Overall Height
7 3/4 in
Details
Item
Headset Boom Microphone
For Use With
Mfr. No. RLN6490A, RLN6491A
Push To Talk
No
Features
Replacement Boom Mic
Color
Black
Volume Control
No
Compatible Radio Series
7000, 7000e, SL7000, SL7000e, XPR 6000
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
RLN6490, RLN6491XBT
Product Type
Headset Boom Microphone
Description
Headset Boom Microphone, Product Type Headset Boom Microphone, Compatible Radio Brand Motorola, Compatible Radio Series 7000, 7000e, SL7000, SL7000e, XPR 6000, Compatible Radio Manufacturer Model Number RLN6490, RLN6491XBT, Overall Height 7 3/4 in, Overall Length 3/4 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.