Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cord Kit, 27" L, Rubber

  • Mfr # RLN6074A

  • Zoro # G6288849


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Rubber
Type
Remote Speaker Microphone
Height (In.)
1/2 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6074A
Zoro #
G6288849
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1/2 in
Width (In.)
1/2 in
Length (In.)
27 in
Height
27 in
Width
1/4 in
Length
2 1/2 in
Overall Width
1/4 in
Overall Height
27 in
Overall Length
2 1/2 in

Details

Item
Microphone Cable
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Rubber
Type
Remote Speaker Microphone
Sub-Category
Audio Accessory
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
PMMN4024, PMMN4040
Compatible Audio Accessory Manufacturer Model Number
XPR6000
Compatible Radio Series
XPR 6000, XPR 7000
Product Type
Microphone Cable

Description

Microphone Cable, Product Type Microphone Cable, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, Compatible Radio Manufacturer Model Number PMMN4024, PMMN4040, Compatible Audio Accessory Manufacturer Model Number XPR6000, Material Rubber, Overall Height 27 in, Overall Length 2 1/2 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.