Zoro Homepage

Replacement Eartips, Push To Talk No, PK10

  • Mfr # 67009254001

  • Zoro # G6309961


product price: $17.79
/pk 10, $1.78/ea

Key Features

For Use With
Mfr. No. XPR3300, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR3300e, XPR3500, XPR3500e
Material
Rubber
Includes
Acoustic Tube
Push To Talk
No
Features
Discreet, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67009254001
Zoro #
G6309961
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1/2 in
Length
1/4 in
Width
1/4 in
Overall Width
1/4 in
Overall Length
1/4 in
Overall Height
1/2 in

Details

Item
Ear Tip
For Use With
Mfr. No. XPR3300, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR3300e, XPR3500, XPR3500e
Material
Rubber
Includes
Acoustic Tube
Push To Talk
No
Features
Discreet, Lightweight
Volume Control
No
Color
Clear
Product Type
Ear Tip
Compatible Radio Manufacturer Model Number
PMLN5724, PMLN5726, PMLN5957
Number of Pieces
10
Compatible Radio Brand
Motorola
Compatible Audio Accessory Manufacturer Model Number
XPR3300, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR3300e, XPR3500, XPR3500e
Compatible Radio Series
DP3000e, SL7000, SL7000e, XPR 3000, XPR 3000e

Description

Ear Tip, Product Type Ear Tip, Compatible Radio Brand Motorola, Compatible Radio Series DP3000e, SL7000, SL7000e, XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number PMLN5724, PMLN5726, PMLN5957, Compatible Audio Accessory Manufacturer Model Number XPR3300, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR3300e, XPR3500, XPR3500e, Color Clear, Material Rubber, Number of Pieces 10, Overall Height 1/2 in, Overall Length 1/4 in, Overall Width 1/4 in, Includes Acoustic Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.