Replacement Eartips, Push To Talk No
Mfr # RLN6280A
Zoro # G6309952
product price: $18.19
/eaKey Features
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Push To Talk
No
Features
Discreet, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN6280A
Zoro #
G6309952
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1 in
Length
1 1/2 in
Height
2 1/4 in
Overall Width
1 in
Overall Length
1 1/2 in
Overall Height
2 1/4 in
Details
Item
Ear Hook
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Push To Talk
No
Features
Discreet, Lightweight
Color
Beige
Product Type
Ear Hook
Compatible Radio Series
XPR 6000, XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola
Compatible Audio Accessory Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Description
Ear Hook, Product Type Ear Hook, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Audio Accessory Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Color Beige, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.