Zoro Homepage

Retainer Kit, Use With 4PJD4

  • Mfr # RLN5500A

  • Zoro # G3123102


product price: $17.95
/ea

Key Features

For Use With
Mfr. No. HK1847A
Material
Plastic
Length (In.)
1 3/4 in
Sub-Category
Mounting Brackets and Installation Hardware
Height (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN5500A
Zoro #
G3123102
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1 3/4 in
Height (In.)
3/4 in
Width (In.)
1/2 in
Width
7/8 in
Height
1 3/4 in
Length
3/4 in
Overall Length
3/4 in
Overall Width
7/8 in
Overall Height
1 3/4 in

Details

Item
Retainer Clip
For Use With
Mfr. No. HK1847A
Material
Plastic
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Audio Accessory Manufacturer Model Number
HK1847A
Compatible Radio Brand
Motorola
Compatible Radio Series
CP150, CP200, PR400
Compatible Radio Manufacturer Model Number
HK1847A
Product Type
Retainer Clip

Description

Retainer Clip, Product Type Retainer Clip, Compatible Radio Brand Motorola, Compatible Radio Series CP150, CP200, PR400, Compatible Radio Manufacturer Model Number HK1847A, Compatible Audio Accessory Manufacturer Model Number HK1847A, Material Plastic, Overall Height 1 3/4 in, Overall Length 3/4 in, Overall Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.