Zoro Homepage

Right Shoulder Strap, 6" L, 3" W

  • Mfr # PMLN7415A

  • Zoro # G6559292


product price: $48.99
/ea

Key Features

Material
Soft Leather
Height
8 1/4 in
Length
2 1/8 in
Series
Si500
Field of View
154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7415A
Zoro #
G6559292
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
8 1/4 in
Length
2 1/8 in
Camera Depth
1.0 in
Width
1/4 in
Overall Width
1/4 in
Overall Height
8 1/4 in
Overall Length
2 1/8 in

Details

Item
Left Shoulder Strap
Material
Soft Leather
Series
Si500
Field of View
154
Number of Channels
0
Radio Type
Handheld
Color
Black
Navigation Aids
None
Repeater-Capable
No
Radio Series
MOTOROLA APX
Compatible Camera Manufacturer Model Number
Si500
Compatible Camera Series
APX
Product Type
Left Shoulder Strap

Description

Left Shoulder Strap, Product Type Left Shoulder Strap, Compatible Camera Series APX, Compatible Camera Manufacturer Model Number Si500, Material Soft Leather, Color Black, Overall Height 8 1/4 in, Overall Length 2 1/8 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.