Zoro Homepage

Shoulder Strap, 1/2" L, 1/2" W

  • Mfr # PMLN7572A

  • Zoro # G6558979


product price: $15.99
/ea

Key Features

Series
Si500
Color
Black
Radio Series
MOTOROLA APX
Repeater-Capable
No
Number of Channels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7572A
Zoro #
G6558979
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1/8 in
Height
5/8 in
Length
5/8 in
Camera Depth
1.0 in
Overall Height
5/8 in
Overall Length
5/8 in
Overall Width
1/8 in

Details

Item
Mount Retention Kit
Series
Si500
Color
Black
Radio Series
MOTOROLA APX
Repeater-Capable
No
Number of Channels
0
Navigation Aids
None
Features
For Shoulder Strap
Radio Type
Handheld
Field of View
154
Compatible Camera Series
APX
Compatible Camera Manufacturer Model Number
PMLN7415A, PMLN7416A
Product Type
Mount Retention Kit

Description

Mount Retention Kit, Product Type Mount Retention Kit, Compatible Camera Series APX, Compatible Camera Manufacturer Model Number PMLN7415A, PMLN7416A, Compatible Camera Grainger Model Number 483R32, 483R33, Color Black, Overall Height 5/8 in, Overall Length 5/8 in, Overall Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.