Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoulder Strap, 3/4" L, 3/4" W

  • Mfr # HKLN4634A

  • Zoro # G6562503


product price: $21.59
/ea

Key Features

Radio Type
Handheld
Features
Screw Retention
Series
Si500
Repeater-Capable
No
Field of View
154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4634A
Zoro #
G6562503
UPC #
-
Country of Origin
Malaysia

Dimensions

Camera Depth
1.0 in
Length
3/4 in
Height
3/4 in
Width
3/4 in
Overall Length
3/4 in
Overall Height
3/4 in
Overall Width
3/4 in

Details

Item
Left Shoulder Strap
Radio Type
Handheld
Features
Screw Retention
Series
Si500
Repeater-Capable
No
Field of View
154
Number of Channels
0
Radio Series
MOTOROLA APX
Navigation Aids
None
Color
Black
Compatible Camera Series
APX
Product Type
Left Shoulder Strap

Description

Left Shoulder Strap, Product Type Left Shoulder Strap, Compatible Camera Series APX, Color Black, Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.