Zoro Homepage

Single Unit Charger, 100 to 240 V AC

  • Mfr # NNTN8863

  • Zoro # G116553985


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 mm
Compatible Radio Series
APX, SRX
Compatible Radio Manufacturer Model Number
APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200
Features
Impress Chargers Have Automated Battery Management and Provide the Most Accurate Information for Each Impress 2 Battery in Your Fleet, So Users Know They're Fully Charged and Will Last the Entire Shift
Width
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8863
Zoro #
G116553985
UPC #
748091027437
Country of Origin
Malaysia

Dimensions

Overall Height
44 mm
Width
102 mm
Height
44 mm
Overall Length
126 mm
Overall Width
102 mm

Details

Compatible Radio Series
APX, SRX
Compatible Radio Manufacturer Model Number
APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200
Features
Impress Chargers Have Automated Battery Management and Provide the Most Accurate Information for Each Impress 2 Battery in Your Fleet, So Users Know They're Fully Charged and Will Last the Entire Shift
Product Type
Single Unit Charger
Compatible Radio Brand
Motorola
Standards
CE, CEC, UL
Item
Motorola APX Single Unit Charger

Description

Motorola APX Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Motorola, Compatible Radio Series APX, SRX, Compatible Radio Manufacturer Model Number APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200, Number of Radios Charged 1, Voltage 100 to 240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.