Zoro Homepage

Single Unit Charger, 115 V AC, 3 3/4" W

  • Mfr # PMPN4576

  • Zoro # G612530398


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Power Adapter
Width
3 3/4 in
Height
2 in
Standards
CE Approved, EAC, UKCA
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4576
Zoro #
G612530398
UPC #
748091022272
Country of Origin
Malaysia

Dimensions

Width
3 3/4 in
Height
2 in
Length
3 1/2 in
Overall Length
3 1/2 in
Overall Height
2 in
Overall Width
3 3/4 in

Details

Item
Single Unit Charger
Includes
AC Power Adapter
Standards
CE Approved, EAC, UKCA
Number of Radios Charged
1
Compatible Radio Series
APX, R7, XPR
Compatible Radio Type
Desktop
Compatible Radio Manufacturer Model Number
APX1000, APX1000i, APX2000, APX3000, APX4000, APX900
Number of Batteries Charged
1
Number of Chargers Included
1
Compatible Radio Brand
Motorola
Product Type
Single Unit Charger

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Desktop, Compatible Radio Brand Motorola, Compatible Radio Series APX, R7, XPR, Compatible Radio Manufacturer Model Number APX1000, APX1000i, APX2000, APX3000, APX4000, APX900, Compatible Radio Grainger Model Number 420A31 to 420A56, 814Y56 to 814Y79, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 115V AC, Minimum Recharge Time Not Applicable, Maximum Recharge Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.