Zoro Homepage

Single Unit Charger, 240V

  • Mfr # PMPN4587A

  • Zoro # G210947444


product price: $51.89
/ea

Key Features

Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Series
DLR110
Compatible Radio Manufacturer Model Number
PMPN4587A
Maximum Recharge Time
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4587A
Zoro #
G210947444
UPC #
-
Country of Origin
Malaysia

Details

Item
Single Unit Charger
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Series
DLR110
Compatible Radio Manufacturer Model Number
PMPN4587A
Maximum Recharge Time
4 hr
Number of Radios Charged
1
Number of Chargers Included
1
Number of Batteries Charged
1
Product Type
Single Unit Charger

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DLR110, Compatible Radio Manufacturer Model Number PMPN4587A, Compatible Radio Grainger Model Number 814Y89, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 240 V AC, Minimum Recharge Time Not Applicable, Maximum Recharge Time 4 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.