Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56553
Zoro #
G8500292
UPC #
748091001635
Country of Origin
China
Dimensions
Height
1 1/2 in
Width
2 in
Length
5 in
Width (In.)
2
Height (In.)
1-1/2
Length (In.)
5
Details
Voltage
7.2
Item
Single Unit Charger
Charges Up To
1 Radio
Material
Metal/Polymer
For Use With
Motorola CLS Series Portable Radios/Batteries
Charge Time
4 hr
Product Type
Charger
Type
Lithium Ion
Battery Pack Recharge Time (Hr.)
4
Sub-Category
Batteries and Battery Packs
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Compatible Radio Series
CLS
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Brand
Motorola
Maximum Recharge Time
4 hr
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CLS, Compatible Radio Grainger Model Number 22NL44, 22NL45, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 7.2 V DC, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Height 1 1/2 in, Material Metal, Polymer, Length 5 in, Width 2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.