Zoro Homepage

Single Unit Charger, 5V

  • Mfr # VB-400-DOCK-SOLO

  • Zoro # G310947443


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Compatible Radio Manufacturer Model Number
VB400
Length
3 3/4 in
Compatible Radio Brand
Motorola
Maximum Recharge Time
8 hr
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-400-DOCK-SOLO
Zoro #
G310947443
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3 3/4 in
Height
1 1/2 in
Width
3 in
Overall Height
1 1/2 in
Overall Width
3 in
Overall Length
3 3/4 in

Details

Item
Single Unit Charger
Compatible Radio Manufacturer Model Number
VB400
Compatible Radio Brand
Motorola
Maximum Recharge Time
8 hr
Number of Batteries Charged
0
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Series
VB400
Compatible Radio Type
Handheld
Product Type
Single Unit Charger

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series VB400, Compatible Radio Manufacturer Model Number VB400, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 1, Number of Batteries Charged 0, Voltage 5V, Minimum Recharge Time Not Applicable, Maximum Recharge Time 8 hr, Number of Chargers Included 1, Overall Height 1 1/2 in, Overall Length 3 3/4 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.