Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Unit Charger Kit, Portable, 2-1/2in

  • Mfr # PMLN6394A

  • Zoro # G5367004


product price: $42.75
/ea

Key Features

For Use With
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Material
Plastic, Polycarbonate
Type
Portable
Includes
Charging Tray
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6394A
Zoro #
G5367004
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 1/2 in
Height
1 1/2 in
Width
3 in
Height (In.)
1-1/2
Length (In.)
2-1/2
Width (In.)
3
Overall Length
2 1/2 in
Overall Height
1 1/2 in
Overall Width
3 in

Details

Item
Single Unit Charger
For Use With
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Material
Plastic, Polycarbonate
Type
Portable
Includes
Charging Tray
Charge Time
4.5 hr
Charges Up To
1 Radio
Battery Pack Recharge Time (Hr.)
4.5 or Less
Sub-Category
Chargers and Charger Kits
Product Type
Single Unit Charger
Maximum Recharge Time
4 1/2 hr
Compatible Radio Series
RM
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Manufacturer Model Number
RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Minimum Recharge Time
2 hr
Number of Batteries Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series RM, Compatible Radio Manufacturer Model Number RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080, Compatible Radio Grainger Model Number 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 to 240V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 4 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.