Zoro Homepage

Single Unit Charger

  • Mfr # PMPN4173A

  • Zoro # G0840795


product price: $82.79
/ea
Free Shipping & Returns

Key Features

For Use With
CP200, CP150, and PR400 Radio Models
Type
Single Unit
Width
1 7/8 in
Height
4 1/2 in
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4173A
Zoro #
G0840795
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 7/8 in
Height
4 1/2 in
Length
4 1/2 in
Width (In.)
4-9/16
Length (In.)
4-9/16
Height (In.)
1-15/16
Overall Height
4 1/2 in
Overall Width
1 7/8 in
Overall Length
4 1/2 in

Details

Item
Single Unit Charger
For Use With
CP200, CP150, and PR400 Radio Models
Type
Single Unit
Voltage
120V AC
Charges Up To
1 Unit
Standards
CEC
Sub-Category
Chargers and Charger Kits
Product Type
Single Unit Charger
Number of Batteries Charged
1
Compatible Radio Series
CP, PR, R2
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Type
Handheld
Maximum Recharge Time
3 hr
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
CP150, CP200, PR400

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP, PR, R2, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Standards CEC, Overall Height 4 1/2 in, Overall Length 4 1/2 in, Overall Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.