Zoro Homepage

Single Unit Charger

  • Mfr # WPLN4182A

  • Zoro # G0639877


product price: $88.35
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola HT750, HT1250, HT1550, MTX850, MTX950, MTX8250, MTX950, and PR860 Radios
Length
3 3/4 in
Charges Up To
1 Unit
Width
2 in
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLN4182A
Zoro #
G0639877
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3 3/4 in
Width
2 in
Height
5 1/2 in
Width (In.)
5-3/4
Height (In.)
2-1/8
Length (In.)
3-3/4
Overall Height
5 1/2 in
Overall Width
2 in
Overall Length
3 3/4 in

Details

Item
Single Unit Charger
For Use With
Motorola HT750, HT1250, HT1550, MTX850, MTX950, MTX8250, MTX950, and PR860 Radios
Charges Up To
1 Unit
Voltage
120V AC
Features
Quick Charging
Sub-Category
Chargers and Charger Kits
Product Type
Single Unit Charger
Number of Radios Charged
1
Number of Batteries Charged
1
Compatible Radio Manufacturer Model Number
HT1250, HT1550, HT750, MTX8250, MTX850, MTX950, PR860
Compatible Radio Series
HT1250, HT1550, HT750, MTX, PR860
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Number of Chargers Included
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT1250, HT1550, HT750, MTX, PR860, Compatible Radio Manufacturer Model Number HT1250, HT1550, HT750, MTX8250, MTX850, MTX950, PR860, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Number of Chargers Included 1, Features Quick Charging, Height 5 1/2 in, Length 3 3/4 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.