SingleUnitBase, MFR# PMLN8231AR
Mfr # PMLN8231AR
Zoro # G604217832
product price: $21.99
/eaKey Features
For Use With
T210, T270, T470, T472, T475, T800
Number of Batteries Charged
2
Charges Up To
2 Units
Compatible Radio Manufacturer Model Number
T210, T270, T470, T472, T475, T800
Compatible Radio Brand
Motorola
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN8231AR
Zoro #
G604217832
UPC #
-
Country of Origin
Malaysia
Details
Item
Single Unit Base
For Use With
T210, T270, T470, T472, T475, T800
Number of Batteries Charged
2
Charges Up To
2 Units
Compatible Radio Manufacturer Model Number
T210, T270, T470, T472, T475, T800
Compatible Radio Brand
Motorola
Compatible Radio Series
Talkabout
Compatible Radio Type
Handheld
Number of Radios Charged
1
Number of Chargers Included
1
Product Type
Single Unit Base
Description
Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout, Compatible Radio Manufacturer Model Number T210, T270, T470, T472, T475, T800, Compatible Radio Grainger Model Number 492R24, Number of Radios Charged 1, Number of Batteries Charged 2, Number of Chargers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.