Zoro Homepage

SingleUnitCharger, MFR# PMPN4172

  • Mfr # PMPN4172

  • Zoro # G201050290


product price: $86.89
/ea
Free Shipping & Returns

Key Features

For Use With
CP100D, CP185
Material
Polycarbonate
Includes
Single Unit Charging Base
Charge Time
2 hr
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4172
Zoro #
G201050290
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3 in
Width
3 in
Height
2 in
Manufacturers Warranty Length
1 yr
Overall Width
3 in
Overall Length
3 in
Overall Height
2 in

Details

Item
Single Unit Charger
For Use With
CP100D, CP185
Material
Polycarbonate
Includes
Single Unit Charging Base
Charge Time
2 hr
Charges Up To
1 Unit
Voltage
110 V AC
Features
Used to charge a single battery
Product Type
Single Unit Charger
Maximum Recharge Time
2 hr
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
CP100D, CP185
Number of Radios Charged
1
Number of Chargers Included
1
Number of Batteries Charged
1
Compatible Radio Series
CP

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP, Compatible Radio Manufacturer Model Number CP100D, CP185, Compatible Radio Grainger Model Number 61CU06, 61CU07, 61CU08, 61CU09, 787D03, 787D04, 794L40, 794L40, 45CA71, 45CA55, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Maximum Recharge Time 2 hr, Number of Chargers Included 1, Includes Single Unit Charging Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.