Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SingleUnitCharger, MFR# PMPN4469A

  • Mfr # PMPN4469A

  • Zoro # G0200894


product price: $70.15
/ea

Key Features

For Use With
DTR700, Mfr. No. DTR600
Material
Plastic
Includes
Charger Tray
Length
3 in
Charge Time
3 to 4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4469A
Zoro #
G0200894
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3 in
Manufacturers Warranty Length
1 yr
Height
1 1/2 in
Width
3 in
Overall Width
3 in
Overall Height
1 1/2 in
Overall Length
3 in

Details

Item
Single Unit Charger
For Use With
DTR700, Mfr. No. DTR600
Material
Plastic
Includes
Charger Tray
Charge Time
3 to 4 hr
Charges Up To
1 Unit
Standards
UL
Voltage
110V AC
Product Type
Single Unit Charger
Compatible Radio Manufacturer Model Number
DTR600, DTR700
Compatible Radio Type
Handheld
Number of Batteries Charged
1
Minimum Recharge Time
3 hr
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Number of Radios Charged
1
Maximum Recharge Time
4 hr
Compatible Radio Series
DTR

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR600, DTR700, Compatible Radio Grainger Model Number 499F84, 499F85, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes Charger Tray, Standards UL, Height 1 1/2 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.