Shop MOTOROLA
See all product information
Create Account
SKU#:29WJ61, MFR#:PMNN4434AR, 2100mAh
- Mfr # PMNN4434AR
- Zoro # G5366891
product price:Â
$
64.79
/ea
Key Features
Battery Capacity
2,100 mAh
Voltage
3.7V
Battery Type
Lithium Ion
Fits Model
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Fits Brand
Motorola
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMNN4434AR
- Zoro #
- G5366891
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Radio Battery
- Battery Capacity
- 2,100 mAh
- Voltage
- 3.7V
- Battery Type
- Lithium Ion
- Fits Model
- Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
- Fits Brand
- Motorola
- Recharge Time
- 4 hr
- Green Environmental Attribute
- Product is Rechargeable
- Product Type
- Radio Battery
- Compatible Radio Type
- Handheld
- Maximum Recharge Time
- 4 hr
- Compatible Radio Series
- RM
- Compatible Radio Manufacturer Model Number
- RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
- Compatible Radio Brand
- Motorola
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series RM, Compatible Radio Manufacturer Model Number RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080, Compatible Radio Grainger Model Number 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, Battery Capacity 2,100 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 3.7 V, Maximum Recharge Time 4 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.