Shop MOTOROLA
See all product information
Create Account
SKU#:2HNC2, MFR#:RLN6308C, 2400mAh
Mfr # RLN6308C
Zoro # G1210955
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
Type
Li-Ion
Voltage
7.2 V
Fits Model
MFR. NO. RV2020BKF2AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2080BKN8AA, RV5100BKN9AA
Fits Brand
Motorola
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLN6308C
- Zoro #
- G1210955
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- For Use With
- 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
- Type
- Li-Ion
- Voltage
- 7.2 V
- Fits Model
- MFR. NO. RV2020BKF2AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2080BKN8AA, RV5100BKN9AA
- Fits Brand
- Motorola
- Battery Type
- Lithium Ion
- Product Type
- Radio Battery
- Compatible Radio Series
- CP110, RDX
- Compatible Radio Manufacturer Model Number
- RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA
- Compatible Radio Brand
- Motorola
- Compatible Radio Type
- Handheld
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP110, RDX, Compatible Radio Manufacturer Model Number RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, Compatible Radio Grainger Model Number 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8, Battery Capacity 2,400 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.