SKU#:45CE61, MFR#:PMNN4477AR, 800mAh
- Mfr # PMNN4477AR
- Zoro # G0701499
product price:Â
$
26.19
/ea
Key Features
Sub-Category
Batteries and Chargers
Material
Nickel/Metal
Type
Portable
Height
1 3/4 in
For Use With
Mfr. No. T400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMNN4477AR
- Zoro #
- G0701499
- UPC #
- -
- Country of Origin
- Malaysia
- Sub-Category
- Batteries and Chargers
- Material
- Nickel/Metal
- Item
- Radio Battery
- Type
- Portable
- For Use With
- Mfr. No. T400
- Battery Type
- Nickel-Metal Hydride
- Voltage
- 3.6
- Battery Pack Recharge Time (Hr.)
- 6
- Green Environmental Attribute
- Product is Rechargeable
- Compatible Radio Type
- Handheld
- Compatible Radio Series
- Talkabout T400
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- T400
- Product Type
- Radio Battery
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Dimensions
- Height
- 1 3/4 in
- Length (In.)
- 2 1/4 in
- Height (In.)
- 1 3/4 in
- Width (In.)
- 1/8 in
- Length
- 2 1/4 in
- Width
- 1/8 in
- Overall Length
- 2 1/4 in
- Overall Width
- 1/8 in
- Overall Height
- 1 3/4 in
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout T400, Compatible Radio Manufacturer Model Number T400, Compatible Radio Grainger Model Number 45CE64, Battery Capacity 800 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 3.6 V, Length 2 1/4 in, Width 1/8 in, Height 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.