Shop MOTOROLA
See all product information
Create Account
SKU#:487T47, MFR#:PMNN4065A, 1400mAh
- Mfr # PMNN4065A
- Zoro # G6294263
product price:Â
$
65.69
/ea
Key Features
For Use With
Portable Two Way Radio
Voltage
7.2V
Battery Capacity
1,450 mAh
Fits Brand
Motorola
Fits Model
Mfr. No. XPR6350, XPR6000, XPR6300, XPR6380, XPR6500, XPR6550, XPR6580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMNN4065A
- Zoro #
- G6294263
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Radio Battery
- For Use With
- Portable Two Way Radio
- Voltage
- 7.2V
- Battery Capacity
- 1,450 mAh
- Fits Brand
- Motorola
- Fits Model
- Mfr. No. XPR6350, XPR6000, XPR6300, XPR6380, XPR6500, XPR6550, XPR6580
- Color
- Black
- Battery Type
- Nickel-Metal Hydride
- Recharge Time
- 3 to 4 hr
- Green Environmental Attribute
- Product is Rechargeable
- Product Type
- Radio Battery
- Minimum Recharge Time
- 3 hr
- Compatible Radio Brand
- Motorola
- Maximum Recharge Time
- 4 hr
- Compatible Radio Manufacturer Model Number
- XPR6300, XPR6350, XPR6380, XPR6550, XPR6580
- Compatible Radio Series
- XPR 6000
- Compatible Radio Type
- Handheld
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6300, XPR6350, XPR6380, XPR6550, XPR6580, Battery Capacity 1,400 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP57, Voltage 7.2 V, Maximum Recharge Time 4 hr, Color Black, Minimum Recharge Time 3 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.