Zoro Homepage

SKU#:499F87, MFR#:PMNN4578A, 2500mAh

  • Mfr # PMNN4578A

  • Zoro # G0201174


product price: $93.45
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Two Way Radio
Fits Model
DTR700, Mfr. No. DTR600
Battery Capacity
2,500 mAh
Color
Black
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4578A
Zoro #
G0201174
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
11 3/8 mm
Length
53 3/4 mm
Width
35 3/4 mm
Overall Length
53 3/4 mm
Overall Height
11 3/8 mm
Overall Width
35 3/4 mm

Details

Item
Radio Battery
For Use With
Portable Two Way Radio
Fits Model
DTR700, Mfr. No. DTR600
Battery Capacity
2,500 mAh
Color
Black
Voltage
3.7 V
Battery Type
Lithium Ion
Recharge Time
8 hr
Fits Brand
Motorola
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Series
DTR
Compatible Radio Brand
Motorola
Maximum Recharge Time
8 hr
Compatible Radio Manufacturer Model Number
DTR600, DTR700
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR600, DTR700, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof No, Voltage 3.7 V, Maximum Recharge Time 8 hr, Overall Length 53 3/4 mm, Overall Width 35 3/4 mm, Color Black, Overall Height 11 3/8 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.