SKU#:4NA32, MFR#:PMNN4063BR, 1500mAh
- Mfr # PMNN4063BR
- Zoro # G0586126
product price:Â
$
54.85
/ea
Key Features
Fits Model
AV5100GYF9AA, MFR. NO. AU4100GYF9AA
Fits Brand
Motorola
Battery Type
Nickel-Metal Hydride
For Use With
4NA29, 4NA30
Voltage
7.2 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMNN4063BR
- Zoro #
- G0586126
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Radio Battery
- Fits Model
- AV5100GYF9AA, MFR. NO. AU4100GYF9AA
- Fits Brand
- Motorola
- Battery Type
- Nickel-Metal Hydride
- For Use With
- 4NA29, 4NA30
- Voltage
- 7.2 V
- Recharge Time
- 13 hr
- Battery Capacity
- 1,300 mAh
- Battery Pack Recharge Time (Hr.)
- 13
- Product Type
- Radio Battery
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- AXU
- Maximum Recharge Time
- 13 hr
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- AU4100GYF9AA, AV5100GYF9AA
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series AXU, Compatible Radio Manufacturer Model Number AU4100GYF9AA, AV5100GYF9AA, Compatible Radio Grainger Model Number 4NA29, 4NA30, Battery Capacity 1,500 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.2 V, Maximum Recharge Time 13 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.