Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Slim Submersible Battery, Fits Motorola PMNN4406BR

Slim Submersible Battery, Fits Motorola (Discontinued)

  • Mfr # PMNN4406BR
  • Zoro # G6281681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4406BR
Zoro #
G6281681
UPC #
-
Country of Origin
Malaysia

Details

Item
Slim Submersible Battery
Fits Model
Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e
Fits Brand
Motorola
Color
Black
Battery Type
Lithium-ion
For Use With
Portable Two Way Radio
Voltage
7.4 V
Recharge Time
2 to 3 hr
Battery Capacity
1,600 mAh
Green Environmental Attribute
Product is Rechargeable

Description

Slim Submersible Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.